960-021-000
Bellofram Regulators, TYPE 10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

960-021-000

Bellofram Regulators, TYPE 10 Series
In stock
Item Number
960-021-000
MFG Item Number
960-021-000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Regulators, TYPE 10 Series
Item #
960-021-000
Precision Regulator Plunger

TYPE 10 Series Information

  • The exceptionally large capacity of this relief valve assures immediate response
  • Type 10 Regulator controls output pressure with an accuracy of 0.1%,
  • Particularly good from dead end to 20 cubic meters per hour
  • The standard Type 10 regulator has a locking nut
  • The unit may be installed in any position.

Industrial processes, inspection procedures, control and analytical instrumentation require precise regulation of air pressure in pipes and vessels. Maintaining constant pressures in these applications is usually complicated by the presence of numerous disturbances, such as changes in supply pressure, flow, and ambient temperature that tend to upset prevailing conditions. Bellofram Pressure Regulators provide accuracy, precision control, and maximum stability under the most adverse operating conditions.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 960-021-000
Item Number 960-021-000
Manufacturer Bellofram
Product Series TYPE 10
Family Series Bellofram Regulators, TYPE 10 Series
Port Size 3/8 " NPT
Max Supply Pressure 150 psig
Output Pressure Ranges 2-25 psig
Sensitivity 1/8 "
Flow Capacity 14 SCFM
Preset Pressure No
Tamper Proof Cover Yes
Filter/Dripwell No
Mounting Options Panel, Pipe
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved