960-071-000
Bellofram Regulators, TYPE 65 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

960-071-000

Bellofram Regulators, TYPE 65 Series
In stock
Item Number
960-071-000
MFG Item Number
960-071-000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Regulators, TYPE 65 Series
Item #
960-071-000
Regulator Factory Preset, 1/4in. Port

TYPE 65 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 960-071-000
Item Number 960-071-000
Manufacturer Bellofram
Product Series TYPE 65
Family Series Bellofram Regulators, TYPE 65 Series
Port Size 1/4 " NPT
Max Supply Pressure 250 psig
Output Pressure Ranges 0-20 psig
Sensitivity 1 "
Flow Capacity 20 SCFM
Preset Pressure Yes
Tamper Proof Cover Yes
Filter/Dripwell No
Mounting Options Bracket, Panel, Pipe, Thru Body Holes
Net Weight 0.535 lbs
Gross Weight 0.71 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved