960-092-000
Bellofram Regulators, TYPE 70 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

960-092-000

Bellofram Regulators, TYPE 70 Series
In stock
Item Number
960-092-000
MFG Item Number
960-092-000
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Regulators, TYPE 70 Series
Item #
960-092-000
High Flow Air Pressure Regulator,

TYPE 70 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 960-092-000
Item Number 960-092-000
Manufacturer Bellofram
Product Series TYPE 70
Family Series Bellofram Regulators, TYPE 70 Series
Port Size 1/4 " NPT
Max Supply Pressure 250 psig
Output Pressure Ranges 0-60 psig
Sensitivity 1/4 "
Flow Capacity 40-80 SCFM
Preset Pressure No
Tamper Proof Cover Yes
Filter/Dripwell No
Mounting Options Bracket, Panel, Pipe
Net Weight 1.28 lbs
Gross Weight 1.49 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved