960-202-000
Bellofram Regulators, TYPE 70BP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

960-202-000

Bellofram Regulators, TYPE 70BP Series
In stock
Item Number
960-202-000
MFG Item Number
960-202-000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Regulators, TYPE 70BP Series
Item #
960-202-000
High Flow Back Pressure Regulator,

TYPE 70BP Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 960-202-000
Item Number 960-202-000
Manufacturer Bellofram
Product Series TYPE 70BP
Family Series Bellofram Regulators, TYPE 70BP Series
Port Size 1/2 " NPT
Max Supply Pressure 250 psig
Output Pressure Ranges 0-60 psig
Sensitivity 1/8 "
Flow Capacity 50 SCFM
Preset Pressure No
Tamper Proof Cover Yes
Filter/Dripwell No
Mounting Options Panel, Pipe
Net Weight 1.25 lbs
Gross Weight 1.465 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved