960-328-000
Bellofram Regulators, TYPE 78 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

960-328-000

Bellofram Regulators, TYPE 78 Series
In stock
Item Number
960-328-000
MFG Item Number
960-328-000
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Regulators, TYPE 78 Series
Item #
960-328-000
High Flow Regulator, 3/4in. Port Size,

TYPE 78 Series Information


  • Maximum Supply Pressure is Rated at 400 PSIG / 27.6 BAR
  • Rolling Diaphragm Provides Low‑Friction, Long Life Service
  • Mounting Brackets and Repair Kits Available
  • Flow rates of well over 200 SCFM
  • Output Gauge Ports are 1/4 NPT

The Type 78 regulator is specifically designed for applications that require large flow capability and accurate pressure control. This regulator offers low droop, high accuracy, and fine adjustment sensitivity. The use of a Bellofram rolling diaphragm provides greater sensitivity and improved accuracy. The Type 78 offers a balanced pintle, which minimizes output pressure changes caused by fluctuations in supply pressure. Careful design and quality materials throughout assure long, trouble‑free operation. The rugged die‑cast zinc and aluminum housings are pressure tested to assure safe operation, and are designed to withstand harsh and abusive environments. This durability is attributed to a chemical conversion coating of all cast components and a vinyl paint finish.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 960-328-000
Item Number 960-328-000
Manufacturer Bellofram
Product Series TYPE 78
Family Series Bellofram Regulators, TYPE 78 Series
Port Size 3/4 " NPT
Max Supply Pressure 400 psig
Output Pressure Ranges 0-30 psig
Sensitivity 1/2 "
Flow Capacity 200 SCFM
Preset Pressure No
Tamper Proof Cover Yes
Filter/Dripwell No
Mounting Options Bracket, Panel, Pipe
Net Weight 4.63 lbs
Gross Weight 4.98 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved