960-500-000
Bellofram Regulators, TYPE 77 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

960-500-000

Bellofram Regulators, TYPE 77 Series
In stock
Item Number
960-500-000
MFG Item Number
960-500-000
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Regulators, TYPE 77 Series
Item #
960-500-000
Vacuum Regulator, 1/4in. Port Size,

TYPE 77 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 960-500-000
Item Number 960-500-000
Manufacturer Bellofram
Product Series TYPE 77
Family Series Bellofram Regulators, TYPE 77 Series
Port Size 1/4 " NPT
Max Supply Pressure 250 psig
Output Pressure Ranges 2 psig
Sensitivity 1/2 "
Flow Capacity 40 SCFM
Preset Pressure No
Tamper Proof Cover No
Filter/Dripwell No
Mounting Options Bracket, Panel, Pipe
Net Weight 1.925 lbs
Gross Weight 2.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved