608.6121.029
Bernstein Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

608.6121.029

Bernstein Limit Switches
In stock
Item Number
608.6121.029
MFG Item Number
6086121029
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
608.6121.029
Limit Switch, Top Activated Roller

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6086121029
Item Number 608.6121.029
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Actuator Type Top Activated Roller
Contacts 1NO/1NC
Contact Rating (250 VAC) 10 A
Connection Type Screw Terminals
Hazardous Location Rated No
Housing Material Plastic
Indicator No
IEC Protection Rating IP65
Approvals CCC, CSA, UL
Net Weight 0.155 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved