The store will not work correctly when cookies are disabled.
618.1126.021
MFG Item Number
6181126021
Availability
Obsolete Item No Longer Available
Product Details
Overview
LIMIT SWITCH, PLASTIC BODY ENK-U1Z
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
6181126021 |
Item Number |
618.1126.021 |
Manufacturer |
Bernstein |
Family Series |
Bernstein Limit Switches |
Contacts |
1NO/1NC |
Contact Rating (250 VAC) |
10 A |
Hazardous Location Rated |
No |
Housing Material |
Aluminum |
Indicator |
No |
IEC Protection Rating |
IP65 |
Net Weight |
0.315 lbs |
Gross Weight |
0.315 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved