618.1335.094
Bernstein Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

618.1335.094

Bernstein Limit Switches
In stock
Item Number
618.1335.094
MFG Item Number
6181335094
Availability

Obsolete Item No Longer Available

Product Details

Overview

Limit Switches, Series
Item #
618.1335.094
Limit Switch, Roller/Lever Actuator,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6181335094
Item Number 618.1335.094
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Actuator Type Turret Head
Contacts 1NO/1NC
Contact Rating (250 VAC) 10 A
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP65
Net Weight 0.505 lbs
Gross Weight 0.505 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved