ACT100
Block Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACT100

Block Transformers
In stock
Item Number
ACT100
MFG Item Number
ACT 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
ACT100
Safety-Isolating Transformer 100VA

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACT 100
Item Number ACT100
Manufacturer Block
Family Series Block Transformers
Output (kVA) 0.1 kVA
Primary Volts AC 240 VAC
Secondary Volts AC 24 VAC
Termination Screw Terminals
Temperature Range (F) 77 °F
Mounting Panel Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved