ACT10
Block Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACT10

Block Transformers
In stock
Item Number
ACT10
MFG Item Number
ACT 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
ACT10
Safety-Isolating Transformer 10 VA

Series Information

Specifications

Specifications
Manufacturer Part Number ACT 10
Item Number ACT10
Manufacturer Block
Family Series Block Transformers
Output (kVA) 0.01 kVA
Primary Volts AC 240 VAC
Secondary Volts AC 24 VAC
Termination Screw Terminals
Temperature Range (F) 77 °F
Mounting Panel Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved