AT32-44/46-4
Block Transformers, AT3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AT32-44/46-4

Block Transformers, AT3 Series
In stock
Item Number
AT32-44/46-4
MFG Item Number
AT32-44/46-4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, AT3 Series
Item #
AT32-44/46-4
Autotransformer 2 KVA

AT3 Series Information

  • Very Good Corrosion Protection and Low Noise Thanks to Vacuum Impregnation
  • Enlarged Fixing Rail for Easy Installation From Above
  • Patented Assembly Technology to Lower Heat Losses

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AT32-44/46-4
Item Number AT32-44/46-4
Manufacturer Block
Product Series AT3
Family Series Block Transformers, AT3 Series
VA Rating 2,000 VA
Primary Voltage 480 V
Secondary Voltage 415 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Fixed Rail
Termination Screw Terminals
Insulation Class Class F
Temperature Range (F) 104 °F
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved