AVB1,0/2/24
Block Transformers, AVB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AVB1,0/2/24

Block Transformers, AVB Series
In stock
Item Number
AVB1,0/2/24
MFG Item Number
AVB1,0/2/24
Series
AVB1,0/2/24 is available to buy in increments of 91
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, AVB Series
Item #
AVB1,0/2/24
2x115V // 2x24V - 1.0VA

AVB Series Information

  • Minimum Size at High Output
  • Unconditionally Short‑Circuit Proof
  • Double Input Voltage for Series or Parallel Connection
  • Designed for High Ambient Temperatures
  • Coil Shell in 2‑Chamber Technology

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AVB1,0/2/24
Item Number AVB1,0/2/24
Manufacturer Block
Product Series AVB
Family Series Block Transformers, AVB Series
VA Rating 1 VA
Primary Voltage 120 V
Secondary Voltage 24 V
Termination Pins
Insulation Class Class B
Temperature Range (F) 158 °F
Type Mains
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved