DCT12-4
Block Power Supplies, DCT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DCT12-4

Block Power Supplies, DCT Series
In stock
Item Number
DCT12-4
MFG Item Number
DCT12-4
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, DCT Series
Item #
DCT12-4
DC Power Supply

DCT Series Information

  • Thermal Fuse in the Input and Fuse Protection for the Output
  • Permanent Corrosion Protection, High Insulation Value and Maximum Electrical Reliability
  • Robust Plastic Housing for Rail Mounting

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DCT12-4
Item Number DCT12-4
Manufacturer Block
Product Series DCT
Family Series Block Power Supplies, DCT Series
Power 48 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 230 VAC
Input Frequency 50-60 Hz
Phase (Input) 1
Nominal Output VDC 12 VDC
Output VDC 12 VDC
Output Current 4 A
Number of Outputs 1
Mounting DIN
Enclosure Yes
Encapsulated Yes
Input Volts-Autoranging No
Output Voltage Adj. No
Overvoltage Protection No
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Approvals EAC
Net Weight 4.1881 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved