EB-1824-010-0
Block Circuit Breakers, EB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EB-1824-010-0

Block Circuit Breakers, EB Series
In stock
Item Number
EB-1824-010-0
MFG Item Number
EB-1824-010-0
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, EB Series
Item #
EB-1824-010-0
EB-FU-24DC/1x1A

EB Series Information

The EasyB series eBreaker is an intelligent single‑channel electronic circuit breaker designed to reliably control 24 VDC circuits.
EasyB eBreakers offer control and read capabilities via optional communication bus, high flexibility, and a modular design that makes it possible to arrange up to 40 channels in series.
The current‑limiting tripping characteristic and comprehensive communication capabilities ensures the EB circuit breaker be suitable as an advanced fuse for 24 V loads, with the option of reading more detailed current supply parameters and actively controlling several channels.

Additional Features
  • Support for optional communication modules, undervoltage shutdown in combined networks, and output expanders
  • IP20 protection
  • Multicolored LED and status display button

The EB‑1824‑010‑0 model is designed with a maximum voltage drop between input and output of 58 mV. Max total input and output current is rated for 1 A.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EB-1824-010-0
Item Number EB-1824-010-0
Manufacturer Block
Product Series EB
Family Series Block Circuit Breakers, EB Series
Mounting DIN Rail
UL Standard 2367, 508
Input Voltage 18-30 VDC
Output Rated Current 0.5-10 A
Tripping Current Adjustable
Number of Channels 1
Bus Communication IO Link, ModBus RTU
Status Indicator LED
Signal Input No
Signal Output Yes
Approvals cULus, EAC, GL, UR
Nominal Input Voltage 24 VDC
Gross Weight 0.105 lbs
Net Weight 0.0925 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved