EB-2724-2080-0
Block Circuit Breakers, EB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EB-2724-2080-0

Block Circuit Breakers, EB Series
In stock
Item Number
EB-2724-2080-0
MFG Item Number
EB-2724-2080-0
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, EB Series
Item #
EB-2724-2080-0
2-Channel eBreaker

EB Series Information

  • Optional Undervoltage Shutdown in Combined Network
  • Automatic Channel Assignment
  • Selective Load‑Dependent Activation

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EB-2724-2080-0
Item Number EB-2724-2080-0
Manufacturer Block
Product Series EB
Family Series Block Circuit Breakers, EB Series
Mounting DIN Rail
UL Standard 2367, 508
Input Voltage 18-30 VDC
Output Rated Current 4 A
Tripping Current Fixed
Number of Channels 2
Bus Communication IO Link
Status Indicator LED
Signal Input No
Signal Output Yes
Approvals EAC
Nominal Input Voltage 24 VDC
Gross Weight 0 lbs
Net Weight 0.0863 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved