EB-2824-020-0
Block Circuit Breakers, EB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EB-2824-020-0

Block Circuit Breakers, EB Series
In stock
Item Number
EB-2824-020-0
MFG Item Number
EB-2824-020-0
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, EB Series
Item #
EB-2824-020-0
EB-FU-24DC/1x2A

EB Series Information

  • Optional Undervoltage Shutdown in Combined Network
  • Automatic Channel Assignment
  • Selective Load‑Dependent Activation

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EB-2824-020-0
Item Number EB-2824-020-0
Manufacturer Block
Product Series EB
Family Series Block Circuit Breakers, EB Series
Mounting DIN Rail
UL Standard 2367, 508
Input Voltage 18-30 VDC
Output Rated Current 2 A
Tripping Current Fixed
Number of Channels 1
Bus Communication IO Link
Status Indicator LED
Signal Input No
Signal Output Yes
Approvals cULus, EAC, GL, UR
Nominal Input Voltage 24 VDC
Gross Weight 0.1 lbs
Net Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved