The store will not work correctly when cookies are disabled.
EB-2824-100-0
Block Circuit Breakers, EB Series
In stock
Item Number
EB-2824-100-0
MFG Item Number
EB-2824-100-0
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, EB Series
- Optional Undervoltage Shutdown in Combined Network
- Automatic Channel Assignment
- Selective Load‑Dependent Activation
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EB-2824-100-0 |
Item Number |
EB-2824-100-0 |
Manufacturer |
Block |
Product Series |
EB |
Family Series |
Block Circuit Breakers, EB Series |
Mounting |
DIN Rail |
UL Standard |
2367, 508 |
Input Voltage |
18-30 VDC |
Output Rated Current |
10 A |
Tripping Current |
Fixed |
Number of Channels |
1 |
Bus Communication |
IO Link |
Status Indicator |
LED |
Signal Input |
No |
Signal Output |
Yes |
Approvals |
cULus, EAC, GL, UR |
Nominal Input Voltage |
24 VDC |
Gross Weight |
0.1 lbs |
Net Weight |
0.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved