HF1K7-400
Block Filters, HF1K400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HF1K7-400

Block Filters, HF1K400 Series
In stock
Item Number
HF1K7-400
MFG Item Number
HF1K7-400
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, HF1K400 Series
Item #
HF1K7-400
Harmonic Filter: THD-I = <8pct.

HF1K400 Series Information

  • Sinusoidal Current Consumption From the Main in Devices with Uncontrolled B6U Diode Rectifiers
  • Harmonic Filter with Minimum Capacitive Idle Reactive Power
  • Very Good Corrosion Protection and Low Noise Thanks to Vacuum Impregnation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HF1K7-400
Item Number HF1K7-400
Manufacturer Block
Product Series HF1K400
Family Series Block Filters, HF1K400 Series
Current Rating 10 A
Watts Loss 90 W
Voltage 400 VAC
Frequency 60 Hz
Approvals cURus
Net Weight 30.8647 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved