The store will not work correctly when cookies are disabled.
HFD210-500/130
Block Filters, HFD210 Series
In stock
Item Number
HFD210-500/130
MFG Item Number
HFD 210-500/130
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HFD210 Series Information
- Two‑Stage Filter Concept
- Efficient Filter Effect Against Line‑Bound Interference Emissions
- For Line‑Side Interference Suppression of Single Devices, Frequency Converters or as Group Interference Suppression
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HFD 210-500/130 |
Item Number |
HFD210-500/130 |
Manufacturer |
Block |
Product Series |
HFD210 |
Family Series |
Block Filters, HFD210 Series |
Phase |
3 |
Number of Lines |
3 |
Current Rating |
130 A |
Max Voltage |
520 VAC |
Frequency |
50 Hz, 60 Hz |
Max Leakage Current |
18 mA |
Termination |
Finger Safe Terminal Blocks |
Max Ambient Temperature |
122 °F |
Approvals |
cURus, EAC |
Net Weight |
14.9913 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved