PEL-0124-013-0
Block Power Supplies, PEL Neo Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PEL-0124-013-0

Block Power Supplies, PEL Neo Series
In stock
Item Number
PEL-0124-013-0
MFG Item Number
PEL-0124-013-0
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, PEL Neo Series
Item #
PEL-0124-013-0
OUT: DC24V (22.8-26.4V) / 1.3A

PEL Neo Series Information

  • Stabilized and Adjustable Output Voltage
  • Push‑in Terminals
  • Panel Installation on Mounting Rails

Primary switched mode power supply is concentrated on the core task of voltage and current supply. Flat step profile optimised for installation in control panels in the building automation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PEL-0124-013-0
Item Number PEL-0124-013-0
Manufacturer Block
Product Series PEL Neo
Family Series Block Power Supplies, PEL Neo Series
Power 31.2 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 100-240 VAC
Input Frequency 44-66 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 22.8-26.4 VDC
Output Current 1.3 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging No
Output Voltage Adj. Yes
Overvoltage Protection No
Overload Protection Yes
Short Circuit Protection No
Power Factor Correction No
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Efficiency % 82 %
Approvals cULus, cURus, GL
Net Weight 0.455 lbs
Gross Weight 0.515 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved