The store will not work correctly when cookies are disabled.
PM-0112-040-0
Block Circuit Breakers, PM Series
In stock
Item Number
PM-0112-040-0
MFG Item Number
PM-0112-040-0
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, PM Series
- Adjustable Tripping Current for Each Output Channel Via Current Selector Switch
- Ability to Turn On High Load Capacitance at Each Channel
- LED Signalization and Remote Request for Each Output Channel
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PM-0112-040-0 |
Item Number |
PM-0112-040-0 |
Manufacturer |
Block |
Product Series |
PM |
Family Series |
Block Circuit Breakers, PM Series |
Mounting |
DIN Rail |
UL Standard |
508, 60950 |
Input Voltage |
85-264 VAC |
Output Rated Current |
4 A |
Tripping Current |
Fixed |
Bus Communication |
IO Link |
Status Indicator |
LED |
Signal Input |
No |
Signal Output |
Yes |
Approvals |
cULus, cURus, EAC, GL |
Nominal Input Voltage |
120 VAC, 240 VAC |
Gross Weight |
0 lbs |
Net Weight |
0.4631 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved