PM-0724-120-0
Block Circuit Breakers, PM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PM-0724-120-0

Block Circuit Breakers, PM Series
In stock
Item Number
PM-0724-120-0
MFG Item Number
PM-0724-120-0
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, PM Series
Item #
PM-0724-120-0
PM-FU-24DC/2x6 ECONOMY SMART

PM Series Information

  • Adjustable Tripping Current for Each Output Channel Via Current Selector Switch
  • Ability to Turn On High Load Capacitance at Each Channel
  • LED Signalization and Remote Request for Each Output Channel

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PM-0724-120-0
Item Number PM-0724-120-0
Manufacturer Block
Product Series PM
Family Series Block Circuit Breakers, PM Series
Mounting DIN Rail
UL Standard 2367, 508
IEC Standard 60364-4-41
Input Voltage 18-30 VDC
Output Rated Current 1-6 A
Tripping Current Adjustable
Number of Channels 2
Bus Communication IO Link
Status Indicator LED
Signal Input Yes
Signal Output Yes
Approvals cULus, EAC, GL, UR
Nominal Input Voltage 24 VDC
Gross Weight 0.39 lbs
Net Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved