PM-9824-152-0
Block Circuit Breakers, PM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PM-9824-152-0

Block Circuit Breakers, PM Series
In stock
Item Number
PM-9824-152-0
MFG Item Number
PM-9824-152-0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, PM Series
Item #
PM-9824-152-0
PM-FU-24DC/4x3.8 BASIC SMART

PM Series Information

The BASIC FIX series eBreaker is an intelligent multi‑channel electronic circuit breaker that can be easily implemented in a higher level control system with a simple two wire interface.
With the economy eBreaker, only one input and one output of an I/O module is necessary to control a four channel circuit breaker. With this interface, operators can turn on and off each output channel and read out the current status of all current branches at the same time.
The thermomagnetic tripping characteristics ensures reliable tripping even in the case of high line resistance, ideal for use in standard machine production. This breaker can monitor the load current over several current circuits, and permit brief current peaks and switch longer overloads off.

Additional Features
  • Active current limiting to 1.3 times the fixed preset rated current
  • Output activation is dependent on a time delay and load limit to avoid overload
  • A pushbutton that can manually switch the output
  • Status of each output indicated with a multicolored LED

The PM‑9824‑152‑0 model is designed specifically for establishing NEC Class 2 circuits with a maximum voltage drop between input and output of 150 mV at 4 x 3.8 A.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PM-9824-152-0
Item Number PM-9824-152-0
Manufacturer Block
Product Series PM
Family Series Block Circuit Breakers, PM Series
Mounting DIN Rail
UL Standard 2367, 508
IEC Standard 60364-4-41
Input Voltage 20-28.8 VDC
Output Rated Current 3.8 A
Tripping Current Fixed
Number of Channels 4
Bus Communication IO Link
Status Indicator LED
Signal Input Yes
Signal Output Yes
Approvals cULus, EAC, GL, UR
Nominal Input Voltage 24 VDC
Gross Weight 0.4406 lbs
Net Weight 0.4406 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved