102441
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

102441

Brady Signs & Signage
In stock
Item Number
102441
MFG Item Number
102441
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
102441
SELF STICKING 3 IN 1 SGNS 7X10 RED,

Series Information

Specifications

Specifications
Manufacturer Part Number 102441
Item Number 102441
Manufacturer Brady
Family Series Brady Signs & Signage
Type Warning Signs
Background Color White
Pictogram Color Black/Red
Header Danger
Legend Gas Cylinder Storage Area
Material Vinyl
Language English
Glow in the Dark Yes
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0038 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved