103645
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

103645

Brady Signs & Signage
In stock
Item Number
103645
MFG Item Number
103645
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
103645
SIGN-ALUM-24X24-OCTGN-STOP AUTH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 103645
Item Number 103645
Manufacturer Brady
Family Series Brady Signs & Signage
Type Traffic/Parking Signs
Background Color White
Legend Stop Authorized Personnel Only Beyond This Point
Material Aluminum
Material Description Reflective
Language English
Glow in the Dark No
Height 24 "
Width 24 "
Net Weight 0 lbs
Gross Weight 0.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved