103698
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

103698

Brady Signs & Signage
In stock
Item Number
103698
MFG Item Number
103698
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
103698
B959 18X12 GRN/WT EMPLOYEE PARKING

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 103698
Item Number 103698
Manufacturer Brady
Family Series Brady Signs & Signage
Type Traffic/Parking Signs
Background Color White
Pictogram Color Green
Legend Employee Parking Only
Material Aluminum
Material Description Reflective
Language English
Glow in the Dark No
Height 18 "
Width 12 "
Net Weight 0 lbs
Gross Weight 0.0863 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved