The store will not work correctly when cookies are disabled.
103704
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
REFLECTIVE ALUM. 24in.W X 30in.H
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
103704 |
Item Number |
103704 |
Manufacturer |
Brady |
Family Series |
Brady Signs & Signage |
Type |
Traffic/Parking Signs |
Background Color |
White |
Pictogram Color |
Black |
Legend |
Median Symbol |
Material |
Aluminum |
Material Description |
Reflective |
Language |
English |
Glow in the Dark |
No |
Height |
30 " |
Width |
24 " |
Net Weight |
0 lbs |
Gross Weight |
0.2976 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved