103709
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

103709

Brady Signs & Signage
In stock
Item Number
103709
MFG Item Number
103709
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
103709
SIGN-PLAS,14WX40,YEL/GRN,DMD GRD,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 103709
Item Number 103709
Manufacturer Brady
Family Series Brady Signs & Signage
Type Traffic/Parking Signs
Background Color Green
Pictogram Color Black
Legend Stop For Pedestrians
Material Aluminum
Material Description Reflective
Language English
Glow in the Dark No
Height 40 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.2237 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved