103848
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

103848

Brady Signs & Signage
In stock
Item Number
103848
MFG Item Number
103848
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
103848
B401 14X10 RED/BLK/WHT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 103848
Item Number 103848
Manufacturer Brady
Family Series Brady Signs & Signage
Type Security/Admittance Signs
Background Color White
Header Notice
Legend All Activities Monitored By Video Camera
Material Plastic
Language English, Spanish
Glow in the Dark No
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved