103863
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

103863

Brady Signs & Signage
In stock
Item Number
103863
MFG Item Number
103863
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
103863
6in.W X 9in.H, GRAY/WHITE LETTERS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 103863
Item Number 103863
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Gray
Pictogram Color White
Legend Men
Material Plastic
Language Braille
Glow in the Dark No
Height 9 "
Width 6 "
Net Weight 0 lbs
Gross Weight 0.0156 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved