105729
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

105729

Brady Signs & Signage
In stock
Item Number
105729
MFG Item Number
105729
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
105729
B120 14X10 BLK/YEL

Series Information

Specifications

Specifications
Manufacturer Part Number 105729
Item Number 105729
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Yellow
Pictogram Color Black
Header Caution
Legend Double Hearing Protection Required In This Area
Material Fiberglass
Material Description Premium
Language English
Glow in the Dark No
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0366 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved