10610
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10610

Brady Signs & Signage
In stock
Item Number
10610
MFG Item Number
10610
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
10610
Sign, B302 Safety 10X14

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10610
Item Number 10610
Manufacturer Brady
Family Series Brady Signs & Signage
Type Security/Admittance Signs
Background Color White
Pictogram Color Black/Red
Header Danger
Legend Admittance To Authorized Personnel Only
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.0041 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved