112653B
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

112653B

Brady Signs & Signage
In stock
Item Number
112653B
MFG Item Number
112653
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
112653B
Sign, WALL MOUNTED EXIT SIGN SILVER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 112653
Item Number 112653B
Manufacturer Brady
Family Series Brady Signs & Signage
Type Exit Signs
Background Color Silver
Legend Exit
Material Plastic
Language English
Glow in the Dark Yes
Height 8.25 "
Width 15.25 "
Net Weight 0 lbs
Gross Weight 0.1666 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved