The store will not work correctly when cookies are disabled.
112654B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Sign, SINGLE SIDED SIGN W/BRACKET
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
112654 |
Item Number |
112654B |
Manufacturer |
Brady |
Family Series |
Brady Signs & Signage |
Type |
Exit Signs |
Background Color |
Silver |
Legend |
Exit |
Material |
Plastic |
Language |
English |
Glow in the Dark |
Yes |
Height |
8.25 " |
Width |
15.25 " |
Net Weight |
0 lbs |
Gross Weight |
0.1809 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved