112655B
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

112655B

Brady Signs & Signage
In stock
Item Number
112655B
MFG Item Number
112655
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
112655B
Sign, DOUBLE SIDED W/BRACKET SILVER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 112655
Item Number 112655B
Manufacturer Brady
Family Series Brady Signs & Signage
Type Exit Signs
Background Color Silver
Legend Exit
Material Plastic
Language English
Glow in the Dark Yes
Height 8.25 "
Width 15.25 "
Net Weight 0 lbs
Gross Weight 0.2013 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved