114522
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

114522

Brady Signs & Signage
In stock
Item Number
114522
MFG Item Number
114522
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
114522
Sign,B302 3.5in.Hx5in.W Blue/White,PK/10

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 114522
Item Number 114522
Manufacturer Brady
Family Series Brady Signs & Signage
Type Funny Signs
Background Color White
Legend Lean Words Of Wisdom Perfection Is Not Attainable But We Must Chase Perfection
Language English
Glow in the Dark No
Height 3.5 "
Width 5 "
Net Weight 0 lbs
Gross Weight 0.0059 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved