114524
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

114524

Brady Signs & Signage
In stock
Item Number
114524
MFG Item Number
114524
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
114524
Sign,B302 3.5X5 Black,Blue,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 114524
Item Number 114524
Manufacturer Brady
Family Series Brady Signs & Signage
Type Funny Signs
Background Color White
Legend Machines Need Constant Tlc Tightening Lubricating Cleaning
Language English
Glow in the Dark No
Height 3.5 "
Width 5 "
Net Weight 0 lbs
Gross Weight 0.0059 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved