114633
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

114633

Brady Signs & Signage
In stock
Item Number
114633
MFG Item Number
114633
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
114633
Sign,B324 3.5in.Hx5in.W Green/Glo,PK/10

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 114633
Item Number 114633
Manufacturer Brady
Family Series Brady Signs & Signage
Type Funny Signs
Background Color Green
Legend He Who Hesitates Is Not Only Lost But Miles From The Next Exit
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark Yes
Height 3.5 "
Width 5 "
Net Weight 0 lbs
Gross Weight 0.0013 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved