115143
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

115143

Brady Signs & Signage
In stock
Item Number
115143
MFG Item Number
115143
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
115143
Sign, B347 10in.Hx7in.W Red,Black/Blow

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 115143
Item Number 115143
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs, Warning Signs
Background Color White
Pictogram Color Black/Red
Legend Not An Exit
Material Polyester
Language English
Glow in the Dark Yes
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.0113 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved