115475
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

115475

Brady Signs & Signage
In stock
Item Number
115475
MFG Item Number
115475
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
115475
Sign, TRFC SIGN EXIT W/ ARW REFL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 115475
Item Number 115475
Manufacturer Brady
Family Series Brady Signs & Signage
Type Exit Signs
Background Color White
Pictogram Color Black
Legend Exit
Material Aluminum
Material Description Prismatic
Language English
Glow in the Dark No
Height 18 "
Width 18 "
Net Weight 0 lbs
Gross Weight 0.0625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved