115918
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

115918

Brady Signs & Signage
In stock
Item Number
115918
MFG Item Number
115918
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
115918
Sign, SUSTAINABLE EXIT SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 115918
Item Number 115918
Manufacturer Brady
Family Series Brady Signs & Signage
Type Exit Signs
Background Color White
Legend Fire Exit
Material Paper
Material Description Eco-Friendly
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0018 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved