115927
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

115927

Brady Signs & Signage
In stock
Item Number
115927
MFG Item Number
115927
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
115927
Sign, SUSTAINABLE NO SMOKING SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 115927
Item Number 115927
Manufacturer Brady
Family Series Brady Signs & Signage
Type Office/Facility Signs
Background Color White
Pictogram Color Black/Red
Legend No Smoking
Material Paper
Material Description Eco-Friendly
Language English
Glow in the Dark No
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.008 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved