116066
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

116066

Brady Signs & Signage
In stock
Item Number
116066
MFG Item Number
116066
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
116066
Sign, SUSTAINABLE CAUTION SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 116066
Item Number 116066
Manufacturer Brady
Family Series Brady Signs & Signage
Type Blank Signs
Legend Caution
Material Paper
Material Description Eco-Friendly
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0018 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved