118287
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

118287

Brady Signs & Signage
In stock
Item Number
118287
MFG Item Number
118287
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
118287
Sign, SUSTAINABLE CAUTION SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 118287
Item Number 118287
Manufacturer Brady
Family Series Brady Signs & Signage
Type Blank Signs
Legend Caution
Material Film
Material Description Recycled
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.0037 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved