121450
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

121450

Brady Signs & Signage
In stock
Item Number
121450
MFG Item Number
121450
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
121450
B7569,7X10in.,BLANK NFPA LABEL, 50/PKG

Series Information

Specifications

Specifications
Manufacturer Part Number 121450
Item Number 121450
Manufacturer Brady
Family Series Brady Signs & Signage
Type Warning Signs
Background Color White
Pictogram Color Black/Blue/Red/Yellow
Header Health Hazard
Legend Fire Hazard Instability Special Protection Consult Corresponding Msds For Further Hazardous Informa
Material Vinyl
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0938 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved