12198
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12198

Brady Signs & Signage
In stock
Item Number
12198
MFG Item Number
12198
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
12198
Sign, B450 Safety Black/Red/White

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12198
Item Number 12198
Manufacturer Brady
Family Series Brady Signs & Signage
Type Security/Admittance Signs
Background Color White
Pictogram Color Black/Red
Header Warning
Legend These Premises Are Monitored Trespassers And Vandals Will Be Prosecuted
Material Plastic
Language English
Glow in the Dark No
Height 12 "
Width 18 "
Net Weight 0 lbs
Gross Weight 0.0281 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved