122455
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

122455

Brady Signs & Signage
In stock
Item Number
122455
MFG Item Number
122455
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
122455
Fall Protection Sign

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122455
Item Number 122455
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color Yellow
Pictogram Color Black
Header Caution
Legend Use Handrail
Material Aluminum
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0169 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved