123618
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

123618

Brady Signs & Signage
In stock
Item Number
123618
MFG Item Number
123618
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
123618
B401 7X10 Blk/Red/Wht Danger Do Not

Series Information

Specifications

Specifications
Manufacturer Part Number 123618
Item Number 123618
Manufacturer Brady
Family Series Brady Signs & Signage
Type Security/Admittance Signs
Background Color White
Pictogram Color Black/Red
Header Danger
Legend Do Not Enter Test In Progress
Material Polystyrene
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved