124030
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

124030

Brady Signs & Signage
In stock
Item Number
124030
MFG Item Number
124030
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
124030
B302 14X10 Blk/Blu/Wht Biling/Avoid

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 124030
Item Number 124030
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Pictogram Color Black/Blue
Legend Avoid A Faill Use Handrails/Evite Caidas. Utilice El Pasamanos.
Material Polyester
Material Description Self-Sticking
Language English, Spanish
Glow in the Dark No
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0041 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved